INSULATED POZIDRIV SCREWDRIVER PZ2

613.6332 - UNSPSC 27111736
06136332 060 1
German Engineered
INSULATED POZIDRIV SCREWDRIVER PZ2 INSULATED POZIDRIV SCREWDRIVER PZ2
INSULATED POZIDRIV SCREWDRIVER PZ2

For working on live parts up to 1000 V (AC) and up to 1500 V (DC)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Size PZ2
Blade Length 80 mm
Handle Length 100 mm
Handle Width 35 mm
EAN 4053479587783

Features

Blade: burnished, insulated
Tip type: ISO 8764-PZ
Standard: DIN 7438, IEC 60900:2012

Is Often Bought With

You Might Also Like